High-temperature protective blanket HTD 1000
High-temperature protective blanket HTD 1000
HTEMPPROTBLANK-(HTD1000)-500X330MM
Register now and access more than 125,000 products
- Suitable for extreme conditions
- Resistant to sparks, cinders, welding beads and incandescent materials
- Asbestos-free
For soldering work on pipe connections
Length | 500 mm |
Width | 330 mm |
Max. temperature resistance | 850 °C |
Max. short-term temperature resistance | 1000 °C |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)