Two-post parking lift
PARKLFT-2POST-EXTENSION-2.7T
Art.-no. 0713100230
EAN 4099618707476
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width | 2555 cm |
Max. height | 2100 cm |
Min. height | 160 mm |
Length | 2036 cm |
Load capacity | 2.700 kg |
Material | Structural steel, 1.0037 |