Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Ventilation duct sealant

SEAL-VENTDCT-DUCT-ACRYLIC-310ML

Art.-no. 0892222310

EAN 4068362388835

Individual price display after login
Ventilation duct sealant

Art.-no. 0892222310

Individual price display after login
Quantity
PU

Exclusively for business customers

Register now and access more than 125,000 products

Odourless, elastic and low-emission special sealant.
  • Odourless - no unpleasant odours for users or in the environment.

  • Elastic - absorbs material stretching over the long-term, thereby preventing joint cracks effectively.

  • Resistant to ageing and weathering.

  • Does not contain any substances that impair paint wetting.


This product is classified according to EMICODE® (EC1 Plus). EMICODE® is an independent low-emission labelling system based on established test and limit values.

Notice
  • Please refer to the application instructions in our sealant guidelines.

  • For more information, please refer to the technical data sheet.

  • Sufficient ventilation should be ensured during the curing phase.

  • A higher coating thickness extends the curing time.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sealing in ventilation duct and plant construction as well as exhaust air systems in commercial kitchens.

Instructions
  • The substrate must be load-bearing, clean, dry and free from grease, rust and water.

  • For more information, please refer to the technical data sheet.

Contents

310 ml

Colour

Grey

Chemical basis

Acrylic resin

Density

1.55 g/cm³

Continuous motion absorption

12.5 %

Full curing speed

2 mm/d

Fully hardening/curing conditions

25ºC and 50% relative humidity, moisture curing

Min. skin-formation time

15 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Min. processing temperature

5 °C

Max. processing temperature

35 °C

Shelf life from production

18 Month

Conditions to maintain shelf life from production

at 5°C to 40°C no exposure to sunlight

Recoatable/Can be painted over

The product can be painted within 24 hours. It can then only be painted once it has been sanded and cleaned.

Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Hand cartridge gun high-quality

MANCLKGGUN-CART-RED/BLACK-310ML

High-quality, semi-open design made from sheet steel with plastic handle - for use with 310 ml cartridges
x 10 pcs
Cartridge gun 14:1

MANCLKGGUN-CART-14:1-(UPTO-310ML)

Robust, skeleton-frame manual cartridge gun for adhesives and sealants with low to medium viscosity.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Cartridge cutter

CARTKNFE

For cutting plastic cartridges and precision cutting of plastic application nozzles to desired length and angle
x 1 pcs
Joint smoother geometric shape with angled edges

JNTSMTHR

With angled edges, the joint smoother is especially suitable for sanitation applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information