Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hose repair patch

Tube repair patch WSF
TUBREPPAT-WSF7-75X40MM

Art.-no. 087991 07

EAN 4011231807371

Individual price display after login
Hose repair patch

Art.-no. 087991 07

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

WSF 7

Width

75 mm

Length

40 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information