Interior trim clip, type 3
Interior trim clip with closed anchor
INTRMCLIP-TOYOTA-WHITE
Register now and access more than 125,000 products
- Pre-mounted on the trim and then inserted into a corresponding hole on the base component.
- Tolerance compensation possible
- Removal of the trim possible
- Also serves as a seal
Fastening of trims to carrier components
Min./max. drill hole diameter | 9.30-9.40 mm |
Min./max. attachment thickness | 1.00-2.50 mm |
Head diameter (A) | 13.20 mm |
Core diameter (B) | 9.30 mm |
Width (C) | 9.30 mm |
Length below head (D) | 15.70 mm |
Grip range head (E) | 2.00 mm |
Colour | Neutral |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Lexus, Mazda, Toyota |
Corresponds to original spare part number | 992740825, 6777112010 |
Installation location | Bodywork |
Type of vehicle | Passenger car |
Datasheets (0)
Certificates/ Documents (0)