LI-ION BATTERY PACK 18.0V CLASSIC
BTRYPCK-LIION-18V/4,0AH-(CLASSIC-BASIC)
Art.-no. 5717801403
EAN 4062856528486
Register now and access more than 125,000 products
Compatible with current 18V battery powered Classic products
Best in class size x weight ratio
Less fatigue for the operator while attached to the cordless tool
Lithium-ion technology
High performance battery with no memory effect
Built-on monitoring system
Power status displayed on the battery
Datasheets(X)
Nominal voltage | 18 V/DC |
Rechargeable battery/battery capacity | 4.0 Ah |
Product weight (per item) | 0.600 kg |
Type of rechargeable battery/battery | Li-lon |
Type description | Battery Pack |