Pneumatic impact wrench 1/2 inch short
IMPWRNCH-PN-SHORT-1/2IN-860NM
Art.-no. 5714377032
EAN 4099618692970
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Type description | TWIM HAMMER |
Max. releasing torque | 860 Nm |
Vibration | 0 m/s² |
Operating pressure | 90 psi |
Weight of machine | 2.22 kg |
Min. hose inner diameter | 3/8 in |
Air consumption | 6 Cubicfeet/minute |
Connection thread | 1/4 inch |
Length x width x height | 23.2 x 7.5 x 22.0 cm |