Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

LOW-CUT SAFETY SHOES S1P SR ENGINEER

SAFESH-S1P-ENGINEER-SUEDE-BLACK-SZ44

Art.-no. 5357011044

EAN 4065746671118

Individual price display after login
LOW-CUT SAFETY SHOES S1P SR ENGINEER

Art.-no. 5357011044

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Comfortable work shoes provide ideal protection for your feet while you work

Conforms to EN ISO 20345:2022 S1P SR



High Comfort


  • Breathable upper made of grey suede cow leather + black nylon cordura

  • Leather thickness: 1.6-1.8mm

  • Black nylon cordura collar with sandwich lining

  • Weigh approx. 1280g/pair for size 42


High Security


  • Steel toe cap protects against impact of 200 Joules

  • Steel midsole offers perforation resistance

  • Slip resistance, oil resistance dual-density PU/PU outsole

  • Anti-slip SR

  • Anti static

  • Energy absorption at seat region
NoticeSuggested storage condition: Keep the humidity less than RH 60%, ideal temperature
for storage is around 20˚C
Conform to: EN ISO 20345:2022 S1P SR
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaGardening, landscaping, construction site, general industry, warehouse, logistics,
mechanical engineering, steel and light metal industry, road construction

Colour

Black

Size

44

Material of shoes upper

Suede

Safety category

S1P

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information