LOW-CUT SAFETY SHOES S1PS W-1000
Safety shoe S1P W-1000
SAFESH-S1P-W1000-SZ40
Art.-no. 5357070040
EAN 4065746767897
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable work shoes provide ideal protection for your feet while you work
Conforms to EN ISO 20345:2022 S1PS
High Comfort
- breathable black microfiber
- black polyester sandwich mesh
- Metal free
- Weigh approx. 1260g/pair for size 42
High Security
- Composite toe 200 Joules impact protection
- Composite Plate 1100 Newton puncture resistance
- Anti-ship rubber outsole
- Water penetration and absorption
- Energy absorption at seat region
NoticeSuggested storage condition: Keep the humidity less than RH 60%, ideal temperature
for storage is around 20˚C
for storage is around 20˚C
Conform to: EN ISO 20345:2022 S1PS
Product information
Datasheets(X)
Application areaGardening, landscaping, construction site, general industry, warehouse, logistics,
mechanical engineering, steel and light metal industry, road construction
mechanical engineering, steel and light metal industry, road construction
Colour | Black |
Size | 40 |
Material of shoes upper | Breathable textile |
Safety category | S1P |
Foot width | 11 (standard width safety shoes) |