Wet and dry vacuum cleaner
VACCLNR-WET/DRY-EL-PVC-77LTR
Art.-no. 0701400376
EAN 4099618382741
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Air current | 645 m³/h |
Bin capacity | 77 l |
Max power | 3600 W |
Cable length | 9 m |
Min./max. frequency | 50 / 60 Hz |
Sound-pressure level | 68 dB |
IP protection class | IP 54 |
Length | 70 cm |
Width | 70 cm |
Height | 100 cm |