LOW-CUT SAFETY SHOES S1PS W-1000
Safety shoe S1P W-1000
SAFESH-S1P-W1000-SZ46
Register now and access more than 125,000 products
Conforms to EN ISO 20345:2022 S1PS
High Comfort
- breathable black microfiber
- black polyester sandwich mesh
- Metal free
- Weigh approx. 1260g/pair for size 42
High Security
- Composite toe 200 Joules impact protection
- Composite Plate 1100 Newton puncture resistance
- Anti-ship rubber outsole
- Water penetration and absorption
- Energy absorption at seat region
for storage is around 20˚C
mechanical engineering, steel and light metal industry, road construction
Colour | Black |
Size | 46 |
Material of shoes upper | Breathable textile |
Safety category | S1P |
Foot width | 11 (standard width safety shoes) |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)