Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Laser distance meter WDM 2-18

Laser distance meter WDM 2-18
LASRDISTM-(WDM 2-18)

Art.-no. 5709300522

EAN 4056807486260

Individual price display after login
Laser distance meter WDM 2-18

Art.-no. 5709300522

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Handy, precise laser distance meter for measuring lengths and calculating surfaces.

Easy and quick working


Extremely lightweight and practical device



Highly robust


Generously sized soft elements



Accurate measurement of distance by just one person


Measuring range 0.20-50 m



Excellent reading


Illuminated 3-line display



Functions


Area, volume, continuous measurement, addition and subtraction



Scope of delivery


WDM2-18 laser rangefinder, 2 x 1.5V AAA batteries, protective textile pouch, operating instructions on CD, quick start guide, safety instruction manual

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. length measuring range

50 m

Rechargeable battery/battery life

Up to 10000 measurements

Number of rechargeable batteries/batteries

2 PCS

Type of rechargeable battery/battery

Alkali

Length

116.5 mm

Width

52 mm

Height

26 mm

Min./max. temperature conditions

-10 to 50 °C

IP protection class

IP 54

Error of measurement for length (+/-)

+/- 1.5 mm

Laser category

2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information