Lifting table 500KG
Combi lifting table
LFTTBL-500KG-(280-860MM)
Art.-no. 0715050076
EAN 4099618024092
Register now and access more than 125,000 products
• Equipped with One-piece hydraulic unit controlled by rear mounted foot pedal when lifting.
• Safety release mechanism on handle ensures smooth control of descent.
• As a mobile work bench, thanks to robust fixed wheels and swivel locking castors that enable easy moving, positioning loads.
Datasheets(X)
Width | 540 mm |
Max. height | 860 mm |
Min. height | 280 mm |
Length | 960 mm |
Surface | Zinc plated/coated |
Load capacity | 500 kg |
Material | Steel |