Lock nut DIN 7967, A2 stainless steel, plain
DIN 7967 plain A2 stainless steel
NUT-LOK-DIN7967-A2-WS17-M10

Register now and access more than 125,000 products
![]() | |
Suitable for screw thread (D) | M10 |
Height (m1) | 4 mm |
External drive (s1) | WS17 |
DIN | 7967 |
Material | Stainless steel A2 |
Surface | Plain |
Thread type | Metric thread |
RoHS-compliant | Yes |
Datasheets(X)
CAD data (available after login)