Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Lock nut DIN 7967, zinc-plated steel, blue passivated (A2K)

DIN 7967 spring steel zinc plated
NUT-LOK-HEX-DIN7967-SPGST-WS46-(A2K)-M30

Art.-no. 031630

EAN 4011231332521

Individual price display after login
Lock nut DIN 7967, zinc-plated steel, blue passivated (A2K)

Art.-no. 031630

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread (D)

M30

Height (m1)

8 mm

External drive (s1)

WS46

DIN

7967

Material

Spring steel

Surface

Zinc plated

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information