Lock plate with two tabs DIN 463, plain A2 stainless steel
DIN 463 plain A2 stainless steel
LOKPLT-2TAB-DIN463-A2-D13,0
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M12 |
Nominal diameter (d1) | 13 mm |
Outer diameter (d2) | 24 mm |
Tab length (l1) | 28 mm |
Tab length 2 (l2) | 15 mm |
Tab width (b1) | 12 mm |
Thickness (s1) | 1 mm |
Material | Stainless steel A2 |
Surface | Plain |
Design | With two taps |
DIN | 463 |
Datasheets(X)
CAD data (available after login)