Lock washer For shafts DIN 6799, phosphated steel
DIN 6799 phosphated steel
WSH-LOK-SHFT-DIN6799-(PHR)-D1,9
Art.-no. 049019
EAN 4011231411714
Register now and access more than 125,000 products
![]() | |
Suitable for groove diameter | 1.9 mm |
Suitable for min./max. shafts | 2.5-3 mm |
Internal diameter (d1) | 1.61 mm |
Outer diameter (d2) | 4.8 mm |
Thickness (s1) | 0.5 mm |
DIN | 6799 |
Material | Steel |
Surface | Phosphated |
Form | RA |
RoHS-compliant | Yes |
Datasheets(X)
CAD data (available after login)
