Lock washer NF E 25511 Steel with thick-layer passivation, without toothing on the underside
NF E 25511 steel thick-film passivation
DISC-TENS-NFE25511-(ZN8/CN/T0)-10X27
Register now and access more than 125,000 products
The NF E 25511 is only partially suitable as a contact disc due to the lack of teeth on the underside, meaning that contact with the base material is not possible, especially with painted surfaces
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.2 mm |
Outer diameter (d2) | 27 mm |
Height (h1) | 1.8 mm |
Thickness (s1) | 1.8 mm |
Standards | NF E 25511 |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)