Lock washer for shaft
DIN 6799 steel zinc plated
WSH-LOK-SHFT-DIN6799-(A2K)-D5,0
Register now and access more than 125,000 products
![]() | |
Suitable for groove diameter | 5 mm |
Suitable for min./max. shafts | 6-8 mm |
Internal diameter (d1) | 4.11 mm |
Outer diameter (d2) | 11.3 mm |
Thickness (s1) | 0.7 mm |
DIN | 6799 |
Material | Steel |
Surface | Zinc plated |
Form | RA |
RoHS-compliant | Yes |
Datasheets(X)
CAD data (available after login)