Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Masons' pencil with pointed flat lead

Stonemason pencil
MASONMRK-OVAL-30CM

Art.-no. 0993715030

EAN 4038898271406

Individual price display after login
Masons' pencil with pointed flat lead

Art.-no. 0993715030

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

300 mm

Width

13 mm

Height

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information