Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Metal socket bulb

BULB-R10W-CAR-24V-10W

Art.-no. 0720141024

EAN 4099618790997

Individual price display after login
Metal socket bulb

Art.-no. 0720141024

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Economical bulb for light commercial vehicles 24V
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Light commercial vehicles

Nominal voltage

24 V

Power rating

10 W

Socket designation

BA15s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information