Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Microfibre glove for washing vehicles

WASHMITT-CAR-MICRO-RED-22X16CM

Art.-no. 0899710007

EAN 4099618801020

Individual price display after login
Microfibre glove for washing vehicles

Art.-no. 0899710007

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

  • Absorbs up to seven times its weight in water.

  • Waterproof on the inside.

  • Elasticated at the wrist.

  • Dimensions (cm): 22 x 16 x 3.

  • Made of microfibre.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For washing vehicles in general.

Material

Microfibre

Colour

Red

Length x width

22 x 16 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information