Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Monopod 145–290 cm

One-legged tripod
ASMBYSPRT-MONOPOD-45KG-(145-290CM)

Art.-no. 0962980851

EAN 4050641446114

Individual price display after login
Monopod 145–290 cm

Art.-no. 0962980851

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Clamping stand incl. universal fastening platform for the use of line, dot and rotation lasers.
  • For stepless positioning of the laser at various heights

  • Easy to mount e.g. between the floor and ceiling

  • Telescopic steel rods

  • Easy to use

  • Robust design

  • One-handed operation

  • Steplessly adjustable

  • Automatic feed

  • Ball joint and non-slip rubber pads enable diagonal positioning

  • Supplied with adapter, 1/4 in and 5/8 in screw


Scope of delivery:


1x stand rod


1x adapter incl. screw

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. length

145-290 cm

Connection thread

1/4 inch, 5/8 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information