Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Mounting tweezers 45° angled down

Mounting tweezers, angled
PRECTWZR-(45D-OFFSET)-155MM

Art.-no. 071408 09

EAN 4011231709590

Individual price display after login
Mounting tweezers 45° angled down

Art.-no. 071408 09

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Jaws: Fine toothing

  • Surface: High-gloss nickel-plated, polished
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Inserting and unsoldering of horizontally arranged components.


For fine assembly work

Length (L)

155 mm

Jaws width

10 mm

Surface

Chrome plated

Angle of jaws

45 Degree

Product weight (per item)

21.100 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information