Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Multipack of multi-purpose drill bits MFD-S straight shank, 5 pieces

Multi-purp.drill bit MFD-S cyl.shank multi. 5 pcs.
DRL-GENPURP-SORT-MFDS-CYL-(5-10)-5PCS

Art.-no. 0641200005

EAN 4053479158549

Individual price display after login
Multipack of multi-purpose drill bits MFD-S straight shank, 5 pieces

Art.-no. 0641200005

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The MFD-S multi-purpose drill bits can drill through virtually any material.

Extra-sharp carbide cutting edges with special diamond grinding on all sides


  • Clean and precise holes, even when drilling alternately in different materials

  • Suitable for universal use

  • Shatter-proof drilling of hollow-chamber bricks

  • Highly precise spot drilling

  • Outstanding drilling results in metal


Outstanding, rapid transport of drilling dust


  • Special surface treatment

  • Patented 4-fold graded profile


PGM tested


Suitable for drilling holes intended for anchor connections that are subject to approval.

Notice

Not suitable for impact drilling. For rotary drilling only!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Rotary drilling in tiles, solid brick, roofing tiles, hollow brick, stone, marble, wood, plastic, metal etc.

  • Window installation, drilling through formwork and drilling through hollow-chamber bricks without breakage for a secure anchor hold etc.

Number of pieces in assortment/set

5 PCS

Versatility (points system)

4 of 4 points

Service life (points system)

3 of 4 points

Drilling speed (point system)

4 of 4 points

Bore hole quality (point system)

4 of 4 points

Tool holding device

Cylinder shank

Multipack of multi-purpose drill bits MFD-S straight shank, 5 pieces including:
MFD-S multi-purpose drill bit with straight shank
1 x
MFD-S multi-purpose drill bit with straight shank

DRL-GENPURP-MFDS-D10-L120-WL80MM

Description:
Length: 120 mm; Diameter: 10 mm
Drills through virtually any material
Quantity: 1 x
MFD-S multi-purpose drill bit with straight shank
1 x
MFD-S multi-purpose drill bit with straight shank

DRL-GENPURP-MFDS-D5-L85-WL39MM

Description:
Length: 85 mm; Diameter: 5 mm
Drills through virtually any material
Quantity: 1 x
MFD-S multi-purpose drill bit with straight shank
2 x
MFD-S multi-purpose drill bit with straight shank

DRL-GENPURP-MFDS-D6-L100-WL54MM

Description:
Length: 100 mm; Diameter: 6 mm
Drills through virtually any material
Quantity: 2 x
MFD-S multi-purpose drill bit with straight shank
1 x
MFD-S multi-purpose drill bit with straight shank

DRL-GENPURP-MFDS-D8-L120-WL80MM

Description:
Length: 120 mm; Diameter: 8 mm
Drills through virtually any material
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information