ORSY®retaining rings, set of 100 pieces.
Set of 1050 pcs. stainless steel ord.spr. DIN 472
CRCLIP-SET-DIN472-1050PCS
Register now and access more than 125,000 products
Set of 1050
- 100 retaining rings with a diameter of 8 mm
- 100 retaining rings with a diameter of 9 mm
- 100 retaining rings with a diameter of 10 mm
- 100 retaining rings with a diameter of 11 mm
- 100 retaining rings with a diameter of 12 mm
- 100 retaining rings with a diameter of 13 mm
- 50 retaining rings with a diameter of 14 mm
- 50 retaining rings with a diameter of 15 mm
- 50 retaining rings with a diameter of 16 mm
- 50 retaining rings with a diameter of 17 mm
- 50 retaining rings with a diameter of 18 mm
- 50 retaining rings with a diameter of 19 mm
- 25 retaining rings with a diameter of 20 mm
- 25 retaining rings with a diameter of 22 mm
- 25 retaining rings with a diameter of 24 mm
- 25 retaining rings with a diameter of 26 mm
- 25 retaining rings with a diameter of 28 mm
- 25 retaining rings with a diameter of 30 mm
Standards | DIN 472 |
Material | Spring steel |
Surface | Plain |
Number of pieces in assortment/set | 1050 PCS |
Product weight (per item) | 1226.000 g |
RoHS-compliant | Yes |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)
CRCLIP-BRE-DIN472-J-10X1,0
CRCLIP-BRE-DIN472-J-11X1,0
CRCLIP-BRE-DIN472-J-12X1,0
CRCLIP-BRE-DIN472-J-13X1,0
CRCLIP-BRE-DIN472-J-14X1,0
CRCLIP-BRE-DIN472-J-15X1,0
CRCLIP-BRE-DIN472-J-16X1,0
CRCLIP-BRE-DIN472-J-17X1,0
CRCLIP-BRE-DIN472-J-18X1,0

CRCLIP-BRE-DIN472-J-19X1,0
CRCLIP-BRE-DIN472-J-20X1,0
CRCLIP-BRE-DIN472-J-22X1,0
CRCLIP-BRE-DIN472-J-24X1,2
CRCLIP-BRE-DIN472-J-26X1,2
CRCLIP-BRE-DIN472-J-28X1,2
CRCLIP-BRE-DIN472-J-30X1,2
CRCLIP-BRE-DIN472-J-8X0,8
CRCLIP-BRE-DIN472-J-9X0,8

CASE-BS1-OBJECTLIST

CASEINRT-18COMT
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units