Open-end slugging wrench metric, straight
Open-end slugging wrench
OPNSLUGWRNCH-DIN133-WS30

Register now and access more than 125,000 products
- Standard: DIN 133
- Material: Special forged steel with high impact resistance
- Surface: Steel grey
- Geometry: Short, strong profile shaft and slugging end for the most demanding of tasks
- Head offset 15°
Cargo, construction machinery, workshops, shipyards, heavy industry, mining and railways
![]() | |
Width across flats | 30 mm |
Length (L) | 190 mm |
Thickness of jaw (a) | 17 mm |
Width of jaws (outside) (b1) | 62 mm |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)