PE backfill sealant
PE sealing cord material
SEALCORDMATL-PE-WHITE-D12MM-L500LM
Art.-no. 0875812500
EAN 4099618945632
Register now and access more than 125,000 products
Complies with DIN 18540
As specified in the German DIN standard, comprises closed-cell, rot-resistant, non-absorbent polyethylene
Prevents three-edge adhesion
Reduces risk of cracking on sealing and expansion joints
Dispenser carton
With the ∅ 6–30 mm, the tape can be conveniently removed through a pre-punched carton opening
Wide range of applications
Universal use for plumbing, concrete and window connection joints
∅ 6–30 mm are available as roll goods, ∅40 mm and 50 mm as bar goods, each 1 m in length
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
![]() | |
Chemical basis | Polyethylene |
Colour | White |
Length | 500 m |
Moulded density | 0.171 g/ml |
Conditions for moulded density | at 15°C and 50% relative humidity |
Min. tensile strength | 0.147 MPa |
Max. tensile strength | 0.151 MPa |
Conditions for tensile strength | at 23°C, in accordance with ASTM D-638 |
Min. temperature resistance | -40 °C |
Max. temperature resistance | 100 °C |
CFC (fuel gas) free | No |
Silicone-free | Yes |
Building material class | B3 - Of high flammability |
