Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Paintwork finishing hammer

Body smoothing hammer
PANBETHAM-BDYWRK-D12MM-HANDLE200MM

Art.-no. 071574 325

EAN 4038898535805

Individual price display after login
Paintwork finishing hammer

Art.-no. 071574 325

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Special hammer for straightening bulges on painted bodywork

With its specially shaped and polished striking surface, the hammer can be used to carefully straighten bulges or over-pulled dents

Notice

The striking surface is not chrome-plated to prevent chipping. Therefore, the hammer must always be lubricated after use. Tool marks can be rectified with a high-gloss polish.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Face diameter (hammer) (Ø)

12 mm

Length of handle

200 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information