Pant & Shirt 195 gsm
Work suit polyester 2 pcs
WRKSUIT-PES-195GSM-NAVYBLUE-2XL
Register now and access more than 125,000 products
- Double stitching
- Mercerised & sanforized
- Overlock stitching for extra strength
- Material Density: 195gsm
- Two chest pockets
- Two cargo pockets
- Two swing pocket and back pocket
- Elasticated waist band for extra comfort
Mechanic work shops
Construction sites
Crane / forklift operator
Colour | Navy blue |
Size | XXL |
Material | 100% polyester |
Fabric weight per m2 | 195 g |
Washable at | 60°C |
Care instruction | Do not iron, Do not tumble dry |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)