Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pick hammer

Bodywork hammer
PANBETHAM-BDYWRK-PICK-RD-PINN

Art.-no. 071574 27

EAN 4011231748032

Individual price display after login
Pick hammer

Art.-no. 071574 27

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Point hammer
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length of head

160 mm

Face diameter (hammer) (Ø)

40 mm

Peen length x peen width

20 x 3 mm

Hammer weight

450 g

Material

Hardened steel

Material of handle

Hickory

Length of handle

320 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information