Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pocket tape measure

Pocket tape measure with sight/inspection hole
MSRETPE-POKT-W16MM-L3M

Art.-no. 071464 470

EAN 4011231720885

Individual price display after login
Pocket tape measure

Art.-no. 071464 470

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality pocket tape measure with plastic cover, viewing window and circular pin for internal and external measurements.
  • With viewing window for measurements inside

  • Pivoting round pin for marking radii

  • In accordance with accuracy class EC 2

  • White painted steel tape with cm/mm scale and movable hook
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. length measuring range (L max)

3 m

Width of band (b)

16 mm

Material of housing

Plastic

Accuracy class

II

Maximum extension before the tape bends (vertical)

200 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information