Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Power mounting tape

Mounting tape, Power
MNTTPE-POWER-CLEAR-25MM

Art.-no. 0894909005

EAN 4066443140211

Individual price display after login
Power mounting tape

Art.-no. 0894909005

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal double-sided, highly adhesive tape for demanding assembly bonding indoors and outdoors. Connects and seals in a single step.

Extremely high and long-lasting adhesive strength


Per running metre, holds up to:


  • 8 kg/25 mm width

  • 6 kg/19 mm width

  • 4 kg/12 mm width


Invisible connections possible


  • Optimum design without any unappealing holes, screws, rivets etc.

  • Material is not weakened by drilling, riveting etc.


2 in 1: Bonds and seals in a single step


  • Immediate, stress-free bonding

  • Provides vibration- and shock-absorbing effect

  • Prevents rust formation


Excellent moisture- and UV-resistance for possible use outdoors or in damp rooms.

Notice

Please familiarise yourself with the applicable building regulations, which may differ from region to region, before using the adhesion solutions presented and also comply with them when designing and executing your application. We recommend that you always use mechanical safety measures for adhesive bonding above head height (1.80 m).

Application area
Base material table for transparent mounting tapes
Power PLUS mounting tapePower mounting tape
0894905012
0894905019
0894905025
0894909008
0894909009
0894909025
Brick (cut surface)

1

1

Fired brick

2

2

Sand-lime brick

2

-
Beech

3

3

Spruce

3

2

Larch

3

3

OtherGlass

4

4

Bituminous substrates--
Silicone--
PlasticsPMMA

3

3

ABS

2

2

PC (polycarbonate)

3

3

PVC

2

2

Polyethylene (PE)--
Polypropylene (PP)--
Teflon (PTFE)--
EPDM--
1 = Limited adhesion
2 = Moderate adhesion
3 = Good adhesion
4 = Very good adhesion
5 = Excellent adhesion
- = No adhesion
MetalAluminium

5

4

Steel

4

5

Wood and stoneConcrete

5

4

Granite

4

4

Marble

2

3

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Power mounting tape is used to connect similar and different materials, such as uncoated metals (e.g. steel or aluminium without oxide layer), compact and hard wood*, glass, high-energy plastics (ABS, polycarbonate, PMMA, hard PVC etc.). It is suitable for smooth and textured, sufficiently solid surfaces. Compared to other connection systems, it is characterised by its fast and efficient processability.



Not recommended for use on low-energy materials such as PE, PP, powder coatings, Teflon® or hard-to-glue surfaces, for example, PA, rubber, silicone, soft PVC, EPDM etc. Adhesion may be impaired on painted surfaces.


*Caution when using with wood, its constituent compounds may influence the level of adhesive strength



Auto/cargo:


Sensors, adhesion of cover panels of all types, e.g. reflectors, mirror glass, decorative mouldings, ceilings, bumpers etc.



Metal/building services:


Bonding cable ducts, mounting signs, glass elements, grab handles, metal trim and base plates for doors and lifts, plastic parts for neon advertising.



With dome lights, conservatories etc., consider the various thermal expansion properties of the specific materials in use.



Plumbing:


Mirrors, brackets, decorative elements, dispenser systems etc.



Wood/construction:


Metal profiles in façade construction, glass and plastic parts for dome lights and conservatories, window and door bars etc.

Instructions

Maximum holding power is only achieved under optimum processing conditions. Power double-sided mounting tape holds on most smooth or lightly textured, sufficiently solid surfaces where a processing temperature of over 10 °C is maintained. Lightly sanding can improve the adhesive strength. Any oxide layers on metals are also removed. Always thoroughly remove any sanding dust before bonding. Do not use compressed air that contains oil. Please also refer to the technical data sheet.

Adhesive base

Acrylate

Colour

Transparent

Roll width

25 mm

Length of roll

10 m

Thickness

1 mm

Min./max. processing temperature

+10 to +40 °C

Min./max. temperature resistance

-20 to +90 °C

Max. short-term temperature resistance

150 °C

Ultraviolet resistance

Very good

Min. final strength

48 h

Shelf life from production/conditions

Unlimited / store in a dry place at 20°C in original sealed container

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
IPA isopropanol cleaner

UNICLNR-(IPA-CLEANER)-500ML

For universal use
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information