For detailed information, other images and documents, please select individual articles from the following table.
Safety shoes Ankle-cut safety shoes S1P ECONOMY
Comfortable work shoes provide ideal protection for your feet while you work
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Conforms to EN ISO 20345:2022 S1P
High Comfort
- Breathable upper made of embossed buffalo split leather
- Leather thickness: 1.4-1.6mm
- Oxford collar with sandwich lining
- Weigh approx. 1300g/pair for size 42
High Security
- Steel toe cap protects against impact of 200 Joule
- Steel midsole offers perforation resistance
- Slip resistance, oil resistance dual-density PU/PU outsole
- Anti-slip
- Antistatic
- Energy absorption at seat region
After use, the shoes should be cleaned from dirt.
- For the care of leather shoes, normal shoe polish is only suitable to a limited extent.
- In the event of footwear made of textile materials, please remove stains with a clean cloth, pH-neutral soap and warm water. Never remove the dirt with a brush, this can damage the shoes material.
- If the shoes got wet during daily work, put them in an airy place and let them dry slowly. Never put the shoes on a heater or other heat source to dry them quickly. Otherwise, the leather will get hard and brittle.
- It is very good to have two pairs of shoes and wear them alternately, to let them dry enough time.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!