Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED
Acetate silicone general purpose W-MAX

For detailed information, other images and documents, please select individual articles from the following table.

Acetate silicone general purpose W-MAX

One-part acetoxy curing sealant with high elasticity and superior weather ability.

See product details

Available in 3 versions
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
One-part acetoxy curing sealant


Rapid curing: streamlines projects for efficiency, timesaving and ease



Primeless adhesion


Ensures compatibility with most common materials



Weatherproofing


Designed to withstand the harshest weather conditions. Elevated resistance to rain, humidity, and UV rays



Flexible Without Cracking


Maintains its integrity even in extreme conditions, preventing cracks and ensuring lasting performance



Excellent Adhesion and Long Application Life


Reduced need for constant repairs



Easy to Use


Balanced viscosity formula allows for the sealant to be gunned under all types of weather conditions



Multi-purpose applications


Widely trusted in construction and home renovation. Offers seamless versatility for a variety of tasks from tackling joints, adhesion, or sealing



Various Colors


Ensures a seamless look that complements any style

Notice
  • 12 months in unopened packages in a cool and dry storage place at temperatures between +5 oC and 27 oC, humidity between 30% and 70%.

  • Optimal storage is at the lower half of this temperature range and humidity range.

  • To prevent contamination of unused product, do not return any material to its original container.