Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Cordless angle grinder AWS 18-115 P COMPACT M-CUBE
Cordless angle grinder AWS 18-115 P COMPACT M-CUBE - 1
Cordless angle grinder AWS 18-115 P COMPACT M-CUBE - 2
Cordless angle grinder AWS 18-115 P COMPACT M-CUBE - 3
Cordless angle grinder AWS 18-115 P COMPACT M-CUBE - 4
Cordless angle grinder AWS 18-115 P COMPACT M-CUBE - 5
Cordless angle grinder AWS 18-115 P COMPACT M-CUBE - 6
Cordless angle grinder AWS 18-115 P COMPACT M-CUBE - 7
Cordless angle grinder AWS 18-115 P COMPACT M-CUBE - 8
Cordless angle grinder AWS 18-115 P COMPACT M-CUBE - 9
Cordless angle grinder AWS 18-115 P COMPACT M-CUBE - 10
Cordless angle grinder AWS 18-115 P COMPACT M-CUBE - 11
Cordless angle grinder AWS 18-115 P COMPACT M-CUBE - 12

For detailed information, other images and documents, please select individual articles from the following table.

Cordless angle grinder AWS 18-115 P COMPACT M-CUBE

Compact, powerful and brushless cordless angle grinder for moderate roughing and cutting work, developed by Würth to meet the requirements of tradespeople

See product details

Available in 2 versions
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
  • Continuous motor monitoring switches the motor off prematurely in the event of blockage, overloading or overheating

  • Efficient, low-maintenance and brushless EC motor with long service life

  • Safe working due to the dead man's switch and the brake function that quickly stops the disc when the switch is released.

  • Quick adaptation to various applications is made possible due to the quick-action clamping nut system and the protective cover, which ensure quick, easy and tool-free adjustment

  • Convenient, low-fatigue work due to the compact, ergonomic design with additional anti-vibration handle for even greater comfort