Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED
Hexagon nut, flat profile with fine thread DIN 936, zinc plated steel with thick-layer passivation (VZD), fine thread

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, flat profile with fine thread DIN 936, zinc plated steel with thick-layer passivation (VZD), fine thread
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
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution