Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED
PRO HD diamond cutting discs

For detailed information, other images and documents, please select individual articles from the following table.

PRO HD diamond cutting discs

PRO HD diamond cutting discs have an excellent durability, speed and cutting power ratio, resulting in above-average performance. They are made with a high-quality steel core and castellated segment blades made of light balanced metal and impregnated with high-quality diamonds that give the disc a long service life.

See product details

Available in 2 versions
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
  • Excellent durability, speed and cutting power ratio.

  • Stable cutting: high-quality core

  • Long service life: light metal band balanced with high-quality diamonds.

  • Special discs for 45° or half square cuts.