Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED
Welding inverter WIS 160 Super+ Würth

For detailed information, other images and documents, please select individual articles from the following table.

Welding inverter WIS 160 Super+ Würth

Compact stick welding machine with a 100% duty cycle, allowing continuous welding even with a 4mm electrode. A welding-ready package in terms of equipment!
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
The WIS 160 SUPER PLUS stick welding inverter is an extremely compact and powerful welding machine that offers a 100% load capacity / duty cycle. You can weld with an extension lead up to 100 metres long or use the machine with a generator. With the digital display, you can easily adjust the exact welding current. The machine also has features that make welding easier and help achieve a more successful result.



  • Extremely compact stick welding machine

  • 100% load capacity / duty cycle (30°C)

  • Works with extension leads up to 100 m (3x2.5 mm)

  • Suitable for use with a generator

  • The digital display makes selecting the right welding current easy

  • Delivered in a durable plastic case


Other features:


Arc-Force


  • More stable welding voltage

  • Reduced splatter

  • Tidier welded seams

  • Small currents prevent the inverter from getting stuck


Hot-Start


  • Increases the starting current momentarily

  • Easier arc ignition


Anti-Stick


  • The welding voltage is reduced when the welding inverter is stuck on the workpiece

  • Makes removing the welding inverter easier


Contents of delivery:


  • Welding machine WIS 160 Super+

  • Earth cable 1.5 m, 16 mm²

  • Electrode welding cable 2.5 m, 16 mm²

  • Scratch brush / slag hammer

  • Plastic case


Scratch-start TIG welding possible with only a torch (optional accessory, product no. 0984 950 001) and pressure regulator

Notice

Nominal voltage 69 V


Minimum generator 6 kVA


Fuse size 16 A


Connection cable 2 m, 2.5 mm2