Mobile oil dispensing kit
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
- Pneumatic oil pump M = 3:1.
- Equipped with pressure regulator and moisture separator equipment.
- Oil evacuation hose, 1/2” length 4 m.
- Flow measuring with digital display.
- Relative capacity: 18L/min.
- Applied Viscosity of Fluid: 8-5000mPas.
- Work pressure – 5-8 bar.
- For barrels 180-220 kg.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!