Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED
Fleece hook and loop Disc
Fleece hook and loop Disc - 1
Fleece hook and loop Disc - 2
Fleece hook and loop Disc - 3

For detailed information, other images and documents, please select individual articles from the following table.

Fleece hook and loop Disc

For matting, burnishing, polishing and for matching pre-sanded metal sheets. Achieving effective surfaces, cleaning oxide coatings and removing tempering colour.
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
Double impregnation


Extremely long service life compared with conventional hook-and-loop fleece discs.



Recommended rotation speed:


1000 rpm to 4000 rpm

Notice

At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one. Use tools with a low contact pressure; high contact pressure leads to premature wearing. With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.