Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Profile cylinder measuring key, type A

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Profile cylinder measuring key, type A

For measuring half, double or thumbturn profile cylinders and key switches on garage doors
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
  • With integrated measuring unit: A measuring unit for measuring the length of the cylinder is located on the shank of the profile cylinder measuring key

  • Driver for locks with PC perforation: Enables the lock to be locked without a cylinder

  • Square socket 6 mm, 7 mm and 8 mm

  • With integrated bottle opener

Specified dimensions not binding. Subject to technical changes!