Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Twist drill bit HSS DIN 338 TYPE RN

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSS DIN 338 TYPE RN

Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.

See product details

Available in 22 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +971 50 8582034

Prices for customers after login

Quick drilling


  • Web thinning ensure less friction during drilling and therefore less feed force needed

  • The optimized point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly


Self-centering


The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting

NoticeDrill bits from 13.0 mm will have a reduced shank of 12.7 mm.