Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED
pias self-drilling screw, hexagon head, A2 stainless steel with sealing washer
pias self-drilling screw, hexagon head, A2 stainless steel with sealing washer - 1
pias self-drilling screw, hexagon head, A2 stainless steel with sealing washer - 2
pias self-drilling screw, hexagon head, A2 stainless steel with sealing washer - 3
pias self-drilling screw, hexagon head, A2 stainless steel with sealing washer - 4

For detailed information, other images and documents, please select individual articles from the following table.

pias self-drilling screw, hexagon head, A2 stainless steel with sealing washer

Screw and sealing washer made of A2 stainless steel, for fastening aluminium profiles on aluminium substructures ≤ 4 mm
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
  • The sealing washer consists of an A2 stainless steel metal back with vulcanised seal made from high-quality EPDM

  • Reduces installation time by at least 50 % thanks to the drill tip and enables drilling without centre-punching, thread forming and fastening, all in one step

  • Suitable for component combinations tI/tII in accordance with approval ETA-10/0184, aluminium/aluminium