Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Protective suit TYVEK® 500 Xpert

Protective suit Tyvek 500 Xpert
PROTSUIT-(TYVEK-500-XPERT)-XL

Art.-no. 0899020124

EAN 4050641869746

Individual price display after login
Protective suit TYVEK® 500 Xpert

Art.-no. 0899020124

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal combination of protection, durability and comfort. Innovative, ergonomic design for optimum freedom of movement.

Material


  • High degree of resistance to wear and tear

  • Anti-static on both sides

  • Silicon-free

  • Breathable: Permeable to air and water vapour


Design


  • The hood surrounds the face perfectly.

  • The hood has an ideal design for use with breathing protection masks.

  • The sleeves fit perfectly, even when working overhead.


Outstanding protection


  • Against solid, airborne particles

  • To a limited extent against liquids

TYVEK® is a registered trademark of E. I. DuPont de Nemours & Company, US.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Car repair shops and body shops, painting shops, corrosion protection and surface treatment, waste disposal companies, asbestos disposal, processing fibreglass-reinforced plastics, wood and metal processing, industrial cleaning, tank cleaning, printing industry, construction industry, chemical industry, food processing industry, mining, agriculture, medicine, pharmaceuticals industry and cleanrooms.

Size

XL

Colour

White

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information