Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Quick-action anchor W-ZS 6-5

Quick-action anchor W-ZS 6-5
ANC-(W-ZS)-(A2K)-5-6X35

Art.-no. 0905365005

EAN 4046778844701

Individual price display after login
Quick-action anchor W-ZS 6-5

Art.-no. 0905365005

Individual price display after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Multiple attachment of non-load-bearing systems in cracked and non-cracked concrete
  • Push-through installation

  • Small drill hole depth

  • Small drill hole diameter

  • Immediate load-bearing capacity – no waiting

  • Easy insertion: Knock in protruding sleeve with hammer until flush

  • No special drills or setting tools required

  • European Technical Approval for use in concrete C12/15

  • Anchorage via friction locking – distance-controlled expanding anchor
Proof of Performance

Multiple attachment of non-load-bearing systems in concrete: European Technical Approval ETA-06/0241


  • Dimensioned in accordance with the "European Technical Approval Guidelines (ETAGs) for metal dowels for use in concrete", Appendix C, measurement process C

  • The dowel has European Technical Approval for use in reinforced or non-reinforced standard concrete with a strength class of min. C12/15 and max. C50/60 in accordance with EN 206:2000-12

  • Multiple attachment of non-load-bearing systems, anchoring in cracked concrete (tension zone) and non-cracked concrete (compression zone) with European Technical Approval


Fire resistance: R30, R60, R90, R120 (anchoring base: concrete C20/25 to C50/60): Technical Report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire" (included in ETA-06/0241); F30, F60, F90, F120 (anchoring base: concrete C20/25 to C50/60): Exposure to fire according to DIN 4102-02: 1977-09 (uniform temperature curve)

Drill the hole
Clean the drill hole
Insert anchor through component
Knock in sleeve until flush

Multiple attachment of non-load-bearing systems in concrete: European Technical Approval ETA-06/0241


  • Dimensioned in accordance with the "European Technical Approval Guidelines (ETAGs) for metal dowels for use in concrete", Appendix C, measurement process C

  • The dowel has European Technical Approval for use in reinforced or non-reinforced standard concrete with a strength class of min. C12/15 and max. C50/60 in accordance with EN 206:2000-12

  • Multiple attachment of non-load-bearing systems, anchoring in cracked concrete (tension zone) and non-cracked concrete (compression zone) with European Technical Approval


Fire resistance: R30, R60, R90, R120 (anchoring base: concrete C20/25 to C50/60): Technical Report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire" (included in ETA-06/0241); F30, F60, F90, F120 (anchoring base: concrete C20/25 to C50/60): Exposure to fire according to DIN 4102-02: 1977-09 (uniform temperature curve)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for attaching: Anchorages for lightweight ceiling cladding and suspended ceilings, metal profiles, perforated strips, eyelets, vernier scale hangers, suspended ceilings etc.

  • Can be used in compression-proof natural stone and solid sand-lime brick (unapproved)

  • Anchor can be used in dry indoor areas

Type description

W-ZS

Material

Steel

Surface

Zinc plated

Anchor diameter

6 mm

Max. attachment height (t fix)

5 mm

Effective anchoring depth (h ef)

30 mm

Nominal drill-bit diameter (d 0)

6 mm

Drill hole depth (h 0)

35 mm

Through-hole in the component to be connected (d f)

7 mm

Performance data
Anchor diameter [mm] 6 6
Anchors in a redundant non-structural system in non-load-bearing systems in concrete (for all load directions) Fadm [kN] ≥ C20/25 and ≤ C50/601) 1,0
Fadm [kN] = C12/151) 0,8
Admissible bending moment Madm [Nm] 1,5
Admissible load when exposed to fire
(Technical Report TR 020)
For spacing and edge distances, see European Technical Approval ETA-06/0241
R30; Fadm [kN] 2) 0,2
R60; Fadm [kN] 2) 0,2
R90; Fadm [kN] 2) 0,1
R120; Fadm [kN] 2) 0,1
Fire resistance rating F30 [kN] 0,45
F60 [kN] 0,3
F90 [kN] 0,2
F120 [kN] 0,15

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information