Quick-action closure for chain
QCKCUPL-F.CHN-A4-D4
Art.-no. 5176017004
EAN 4046777387285
Register now and access more than 125,000 products
These chains have not been developed or manufactured for lifting purposes as part of lifting gear or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
![]() | |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Length of link (internal) (l1) | 32 mm |
Width of link (internal) (b1) | 12 mm |
Thickness (d1) | 4 mm |
Width of mouth (b3) | 5.5 mm |
Permissible load | 1 kN |
Product weight (per item) | 22.300 g |
