Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Quick-action lever clamp made completely of steel

Solid steel quick-action lever clamp
QCKCLMP-LEVER-G-L300-B140MM

Art.-no. 071467630
EAN 4011231722681

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Easy, handy clamping tool for flexible, elastic and sensitive clamping
  • High flexibility as the quick-action clamp is available in a variety of clamping widths

  • Precise working thanks to swivelling steel pressure plate and fine metered ratchet mechanism

  • Extremely wear-resistant thanks to case-hardened steel pressure plate and sliding bar forged from a single piece, which are both also electroplated

  • Long service life of the cam lever made from sintered steel with high surface hardness

  • Easy to operate with only one hand
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. external clamping width (L1 max.)

300 mm

Overhang (L2)

140 mm

Profile thickness

12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information