Rivet nut with countersunk head
Countersunk head stainless steel A4 open
NUT-RIV-CS-A4-(1,5-4,0)-11X18,5-M8
Register now and access more than 125,000 products
![]() | |
Material | Stainless steel A4 |
Surface | Plain |
Thread type x nominal diameter (D) | M8 |
Head diameter (d1) | 13.5 mm |
Outer diameter (d2) | 10.9 mm |
Length (l1) | 18.5 mm |
Head height (k1) | 1.5 mm |
Min./max. grip range (s1) | 1.5-4 mm |
RoHS-compliant | Yes |
Tensile fracture load | 30840 N |
Shear-fracture load | 7640 N |
Max. tightening torque | 31 Nm |
Head type | Countersunk head |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!