Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Rivet nut with flat head

Rivet nut dome head steel zinc-plated open
NUT-RIV-MHD-(ZN)-(0,7-3,0)-12,8X6,9-M5

Art.-no. 0917250

EAN 4046778985268

Individual price display after login
Rivet nut with flat head

Art.-no. 0917250

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Zinc-plated steel, blue passivated with dome head
  • Rivet nuts can be used as rivet and screw connections, thus offering both secure connections and the option to easily mount additional components using standard screws

  • Installation from one side, making it suitable for closed profiles

  • Simple, fast and mostly automatic installation

  • No countersinking of drilled holes necessary

  • Consistently high installation quality

  • Twist-proof connection with load-bearing thread

  • Improved profitability thanks to faster operation, secure connections and increased quality
Notice

The specified extraction values are guideline values, and the information may vary for this reason, depending on the workpiece, drilled hole tolerance and roughness of the surface.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Especially suitable for achieving high turning resistance in soft materials, such as aluminium, wood, plastic etc.

Material

Steel

Surface

Zinc plated

Thread type x nominal diameter (D)

M5

Head diameter (d1)

10.0 mm

Outer diameter (d2)

6.9 mm

Length (l1)

12.8 mm

Head height (k1)

1.0 mm

Min./max. grip range (s1)

0.7-3.0 mm

Drill hole diameter

7.0 mm

Tensile fracture load

10000 N

Shear-fracture load

3300 N

Max. tightening torque

6 Nm

Head type

Dome head

Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Pneumatic rivet nut tool PEG 312

RIVNUTGUN-PN-(PEG 312)-7BAR

The smallest, most lightweight pneumatic rivet nut unit for fast and easy processing of rivet nuts made of aluminium, steel and stainless steel in diameter dimensions M3–M12
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information